Beli endmill hss di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MAPAL ECU-Mill-Uni-LV
    Mulai

    Rp2.399.900

    MAPAL ECU-Mill-Uni-LV
    atribut:
    • BT: 40
    • D1 (mm): 8
    • D2 (mm): 28
    • d3 (mm): 50
    • Dimensions l2 (mm): 37
    • Dimension L1 (inch): 60
    • Dimension L3 (mm): 10
    • Dimensions g (mm): M6
    • Dimensions l4 (mm): 12
    • SW: 3.0
    • Spesifications: MHC-BT040-08-60-1-0-A
  2. OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short (Mata Pahat Frais Persegi)
    Mulai

    Rp199.900

    OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short (Mata Pahat Frais Persegi)
    atribut:
    • Surface Treatment: No Coating
    • Tool Material: HSS with 8% Cobalt
    • Flute (z): 4
  3. OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short with V Coating (Mata Pahat Frais Persegi)
    Mulai

    Rp219.900

    OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short with V Coating (Mata Pahat Frais Persegi)
    Deskripsi:
    Hy-Pro Endmill Hss-Co.8, 4 Flute Short With V Coating
  4. SUTTON Long End Mill (Mata Pahat Frais)
    Mulai

    Rp279.900

    SUTTON Long End Mill (Mata Pahat Frais)
    Deskripsi:
    For long-reach finishing applications Suitable for materials up to 850 N/mm² Brt - for soft steels & non-ferrous material TiN - wide range of materials, offering longer wear life Use in auto-lock style holders
    atribut:
    • Product Group: Square
    • Product Item: HSS Square Endmill
    • Application Material: Steel, Non-Ferrous Metal
    • Country of Manufacture: Australia
    • Finish: Brt
    • Helix Angle (°): 30
    • Material: High Speed Steel Cobalt
    • Number of Flutes: 4 Flute
    • Type: Thread Shank
  5. Solid Tool Endmill HSS
    Mulai

    Rp179.900

    Solid Tool Endmill HSS
    atribut:
    • Diameter Blade (mm): 11
    • Diameter Shank (mm): 12
    • Flute: 4
    • Flute Length (mm): 30
    • Material: HSS
    • Total Length (mm): 90
  6. NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp289.900

    NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)
    Deskripsi:
    It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.
    atribut:
    • Material: High Speed Steel (HSS)
  7. LEXEES Carbide End Mill HRC55 (Mata Pahat Frais)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    LEXEES Carbide End Mill HRC55 (Mata Pahat Frais)
    atribut:
    • Material: Carbide HRC55
  8. Kennedy 4-Flute Standard Carbide End Mill (Mata Pahat Frais)
    Mulai

    Rp349.900

    Kennedy 4-Flute Standard Carbide End Mill (Mata Pahat Frais)
    Deskripsi:
    4 Flute: Regular Series - Metric Centre cutting as standard. For maximum strength when milling harder materials where rapid swarf removal is not needed. 4 flute milling cutters have one of the strongest tooth structures available in solid cutters. Manufactured to Works Standards.Metric Tolerances Diameter: Over 1.00 up to 6.00. Tolerance: +0.000, -0.050.Diameter: Over 6.00 up to 25.00. Tolerance: +0.000, -0.080.
    atribut:
    • Material: Solid Carbide
  9. Sherwood End Mill HSS-Cobalt SC/SH
    Mulai

    Rp249.900

    Sherwood End Mill HSS-Cobalt SC/SH
    atribut:
    • Material: Cobalt High Speed Steel
    • Finish/Coating: Bright
    • Cutting Direction: Right Hand
    • Shank type: Threaded
    • Plunge Type: Non-centre Cutting
  10. monotaro Center Drill 60° (Mata Bor Center)
    Mulai

    Rp109.900

    monotaro Center Drill 60° (Mata Bor Center)
    Deskripsi:
    For center hole processing and positioning work.
    atribut:
    • Material: HSS
    • Coating: None
    • Tip Angle (°): 60
  11. Kennedy KC3 Throwaway Cutters Set
    Mulai

    Rp2.099.900

    Kennedy KC3 Throwaway Cutters Set
    Deskripsi:
    11 piece HSS-Co 5% KC3 3* flute throwaway milling cutters set containing both short & long series cutters to cover a wide range slot drilling & end milling processes.Features & Benefits- 11 piece cobalt high speed steel metric set containing short and long series cutters for versatile use - Robust KC3 3 flute construction for use with end milling & slot drilling- Set screw located on shank allows for securely holds cutters within adaptors or chucks to give quick & easy cutter changes- Metric Tolerances: Diameter: Over 1.00 ~ up to 3.00. Tolerance: +0.013, -0.033, Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.020, -0.020Typical Applications- Suitable for slot drilling and end millingNotes- Set Contents (mm): Short series 1, 2, 3, 4, 5, 6 and Long series 2, 3, 4, 5, 6
    atribut:
    • Material: Cobalt High Speed Steel
    • Number of Pieces: 11
    • Finish/Coating: Uncoated
    • Number of Flutes: (9)3
    • Plunge Type: Centre Cutting
  12. DORMER End Mill 4 Flutes C247
    Mulai

    Rp339.900

    DORMER End Mill 4 Flutes C247
    Deskripsi:
    For producing precision shapes and holes on a miling or turning machine. Material : HSS-E Powder Metallurgy Steel (HSS-E PM)
    atribut:
    • Material: HSS-E PM (HSS-E Powder Metallurgy Steel)
  13. MST HSS End Mill Set (Mata Pahat Frais Persegi)
    Mulai

    Rp2.299.900

  14. LEXEES Carbide End Mill HRC45 (Mata Pahat Frais)
    Mulai

    Rp159.900

    LEXEES Carbide End Mill HRC45 (Mata Pahat Frais)
    atribut:
    • Material: Carbide HRC45
Daftar Harga endmill hss Terbaru October 2026
LEXEES Endmill HSS CO8 (Mata Pahat Frais)Rp38.900
MAPAL Ball Nose End Mill (Mata Pahat Frais Ballnose)Rp1.199.900
MAPAL ECU-Mill-Uni-LVRp2.399.900
OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short (Mata Pahat Frais Persegi)Rp199.900
MAPAL Straight Shank Mega Speed Drill Steel (Mata Bor Lurus)Rp2.599.900
OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short with V Coating (Mata Pahat Frais Persegi)Rp219.900
SUTTON Long End Mill (Mata Pahat Frais)Rp279.900
Solid Tool Endmill HSSRp179.900
OSG Anti-Vibration Carbide End Mill (Pisau Frais Endmill)Rp579.900
NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)Rp289.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait